| |
|
| Artikel-Nr.: CIDE7-98500340 Herst.-Nr.: Q28-4S28-DAC-3M-MA-BL EAN/GTIN: k.A. |
| |
|
| | |
| Highspeed-Rack-Solution Marconi Q28-4S28-DAC-3M-MA compatible 100GBase-CR4 / 4x25GBASE-CR 3 Meter Direct Attach Cable (DAC) as passive 100G twinax copper type with QSFP28 to 4xSFP28 connector and 26 AWG (American Wire Gauge), MSA compliant, for linking hardware in racks and across adjacent racks from the brand BlueLAN. This Marconi Q28-4S28-DAC-3M-MA compatible 100GBase-CR4 / 4x25GBASE-CR 3 Meter Direct Attach Cable (DAC) can be used for the transfer of elictrical signals on short distances, taking the respective transmission protocol into account. This Marconi Q28-4S28-DAC-3M-MA compatible 100GBase-CR4 / 4x25GBASE-CR 3 Meter Direct Attach Cable (DAC) is suitable for the use in all major hardware platforms (such as switches, routers, storage systems, etc.) that officially support the original Marconi Q28-4S28-DAC-3M-MA 100GBase-CR4 / 4x25GBASE-CR 3 Meter Direct Attach Cable (DAC). Each Marconi Q28-4S28-DAC-3M-MA compatible 100GBase-CR4 / 4x25GBASE-CR 3 Meter Direct Attach Cable (DAC) supports Ethernet, FCoE, Fibre Channel und InfiniBand applications of up to 100G per second on 3 Meter distance. Request a test sample now!
Weitere Informationen: Gewicht und Abmessungen | Gewicht | 250 g | Verpackungsdaten | Paketgewicht | 260 g | Technische Details | Gewährleistungsfrist | 5 Jahr(e) | Merkmale | Kabellänge | 3 m | | Anschluss 1 | QSFP28 | | Anschluss 2 | 4xSFP28 | | Produktfarbe | Schwarz | | Steckerverbindergeschlecht | Männlich/Männlich | | Datenübertragungsrate | 100 Gbit/s |
|
| | |
| | | |
| | | |
| |