| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: CIDE8-101214728 Herst.-Nr.: 10024585 EAN/GTIN: 4052025245856 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Freestanding clothes butler The white clothes butler in classic style is a space-saving organizer. Its compact shape makes it ideal for the dressing room or bedroom. The valet has 2 clothes rails. You can hang blouses, shirts or the like on the wooden hanger. The curved steel rod is suitable for storing your trousers without creases. In addition, the valet has a round shelf for small items such as jewelry or keys. Weitere Informationen: Merkmale | Produkttyp | Stummer Diener | ![](/p.gif) | Rahmenmaterial | Mitteldichte Faserplatte (MDF), Metall | ![](/p.gif) | Rahmenfarbe | Weiß | ![](/p.gif) | Hosenbügel | Ja | Gewicht und Abmessungen | Breite | 470 mm | ![](/p.gif) | Tiefe | 300 mm | ![](/p.gif) | Höhe | 1095 mm | ![](/p.gif) | Gewicht | 2000 g |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |