Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Epson Premium Glossy Photo Paper Roll, 60 Zoll x 30,5 m, 260 g/m²


Menge:  Stück  
Produktinformationen
Epson Premium Glossy Photo Paper Roll, 60 Zoll x 30,5 m, 260 g/m²
Epson Premium Glossy Photo Paper Roll, 60 Zoll x 30,5 m, 260 g/m²
Artikel-Nr.:
     CIDE9-1277967
Hersteller:
     Epson
Herst.-Nr.:
     C13S042132
EAN/GTIN:
     0010343864184
Suchbegriffe:
Fotodruckpapier
Fotoformatpapier
Fotokarte
Fotopapier
Hochglänzendes, RC beschichtetes PE-Medium für den optimalen Fotodruck mit pigmentierter Tinte.
Weitere Informationen:
Technische Details
Warentarifnummer (HS)
37032000
Sonstige Funktionen
Ursprungsland
Japan
Logistikdaten
Breite des Versandkartons
365 mm
Höhe des Versandkartons
200 mm
Gewicht und Abmessungen
Rollenbreite
1524 mm
Rollenlänge
30.5 m
Merkmale
Oberflächentyp
Glanz
Mediengewicht
260 g/m²
Produktfarbe
Weiß
Kompatible Produkte
<ul><li>SureColor SC-T7200D-PS - SureColor SC-T7200D - SureColor SC-T7200-PS - SureColor SC-T7200 - SureColor SC-T5400 - SureColor SC-T5200D-PS - SureColor SC-T5200D - SureColor SC-T5200-PS - SureColor SC-T5200 PS MFP - SureColor SC-T5200 MFP HDD - SureColor SC-T5200 - SureColor SC-T5100N - SureColor SC-T5100 - SureColor SC-T5100 - SureColor SC-T3400N - SureColor SC-T3400 - SureColor SC-T3200-PS - SureColor SC-T3200 - SureColor SC-T3200 - SureColor SC-T3200 - SureColor SC-T3100N - SureColor SC-T3100 - SureColor SC-T3000 - SureColor SC-P9000V - SureColor SC-P9000 Violet Spectro - SureColor SC-P9000 - SureColor SC-P9000 STD Spectro - SureColor SC-P9000 STD - SureColor SC-P8000 - SureColor SC-P8000 STD Spectro - SureColor SC-P8000 STD - SureColor SC-P800 Roll Unit Promo - SureColor SC-P800 - SureColor SC-P7000V - SureColor SC-P7000 Violet Spectro - SureColor SC-P7000 - SureColor SC-P7000 STD Spectro - SureColor SC-P7000 STD - SureColor SC-P6000 Series - SureColor SC-P6000 STD Spectro - SureColor SC-P6000 STD - SureColor SC-P600 - SureColor SC-P5000 Violet Spectro - SureColor SC-P5000 Violet - SureColor SC-P5000 STD Spectro - SureColor SC-P5000 STD - SureColor SC-P400 - SureColor SC-P20000 - SureColor SC-P10000 - Epson SureColor SC-T7000 POS - Epson SureColor SC-T7000 - Epson SureColor SC-T5000 POS - Epson SureColor SC-T5000 - Epson SureColor SC-T3000 POS - Epson SureColor SC-T3000 - Epson Stylus Pro WT7900 Designer Edition - Epson Stylus Pro WT7900 - Epson Stylus Pro 9900 Spectro Proofer UV - Epson Stylus Pro 9900 Spectro Proofer - Epson Stylus Pro 9900 - Epson Stylus Pro 9890 SpectroProofer - Epson Stylus Pro 9890 - Epson Stylus Pro 9880 - Epson Stylus Pro 9800 - Epson Stylus Pro 9700 - Epson Stylus Pro 9600 + Gretag Macbeth Eye One Display 2 Bundling - Epson Stylus Pro 9600 - Epson Stylus Pro 7900 Spectro Proofer UV - Epson Stylus Pro 7900 Spectro Proofer - Epson Stylus Pro 7900 - Epson Stylus Pro 7890 Spectroproofer UV - Epson Stylus Pro 7890 SpectroProofer - Epson Stylus Pro 7880 - Epson Stylus Pro 7800 - Epson Stylus Pro 7700 - Epson Stylus Pro 7600 + Gretag Macbeth Eye One Display 2 Bundling - Epson Stylus Pro 7600 - Epson Stylus Pro 4900 SpectroProofer - Epson Stylus Pro 4900 Spectro Proofer Designer Edition - Epson Stylus Pro 4900 Spectro M1 - Epson Stylus Pro 4900 Designer Edition - Epson Stylus Pro 4900 - Epson Stylus Pro 4880 - Epson Stylus Pro 4800 - Epson Stylus Pro 4000-C8 PS - Epson Stylus Pro 4000-C8 Gretag Macbeth Eye One Display 2 (Photo Edition) - Epson Stylus Pro 4000-C8 Gretag Macbeth Eye One Display 2 (FineArt Edition) - Epson Stylus Pro 4000-C8 - Epson Stylus Pro 4000-C4 - Epson Stylus Pro 3800 - Epson Stylus Pro 11880 - Epson Stylus Pro 10600 + Gretag Macbeth Eye One Display 2 Bundling - Epson Stylus Pro 10600 - Epson Stylus Photo RX425 - Epson Stylus Photo R800 - Epson Stylus Photo R3000 - Epson Stylus Photo R2880 + X-Rite i1 Display - Epson Stylus Photo R2880 - Epson Stylus Photo R2400 - Epson Stylus Photo R2000 - Epson Stylus Photo R1900 - Epson Stylus Photo R1800 - Epson Stylus Photo 950 - Epson Stylus Photo 915 - Epson Stylus Photo 900 - Epson Stylus Photo 1290</li></ul>
Verpackungsdaten
Verpackungsbreite
170 mm
Verpackungstiefe
1610 mm
Verpackungshöhe
170 mm
Paketgewicht
15200 g
Die besten Konditionen aller 3 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 251,76*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 314,81*
€ 374,62
pro Stück
ab 2 Stück
€ 307,87*
€ 366,37
pro Stück
ab 5 Stück
€ 267,96*
€ 318,87
pro Stück
ab 10 Stück
€ 262,60*
€ 312,49
pro Stück
ab 500 Stück
€ 251,76*
€ 299,59
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Epson
C11CE20001A0
ab € 9.393,95*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.