| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: 108EL-2309726 Herst.-Nr.: PM310 EAN/GTIN: 0015286305305 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Typ = Arbeitsleuchte Lampentyp = LED Leistung = 14,8 W Nennspannung = 3,7 V Wiederaufladbar = Nein Schutzart = IP54
The Coast Dynamic magnetic base work light has a sleek-framed that adapts to the job with boundless positioning and beam-direction configurations. The 180 degree rotating lens is capable of illuminating in myriad of configurations from flood beam to a spot beam. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the BULLS-EYE™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area.Twist focus Pure-beam focusing optic Dust Resistant Water resistant Has maximum runtime of 79 Hours Works on 1000 Lumens Runs on Alkaline-Dual Power technology Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Typ: | Arbeitsleuchte | Lampentyp: | LED | Leistung: | 14,8 W | Nennspannung: | 3,7 V | Wiederaufladbar: | Nein | Schutzart: | IP54 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Weitere Suchbegriffe: Baustellenleuchte, Baustellenstrahler, Baustrahler, LED-Baustrahler, led arbeitslampe 3,7v, led-baustrahler, led-baustrahler ip54, 2309726, Beleuchtung, Leuchten, Coast, PM310, Lighting, Light Fittings, Fixtures & Luminaires, Work Lights |
| ![](/p.gif) | ![](/p.gif) |
| |