Messspitzen rot/schwarz, 2 mm, Typ=TP1-1, Nennspannung=1 kV, Stromstärke, max.=10 A, Farbe Messleitung/Set=Schwarz, rot, Geeignet für=Fluke 175, Fluke 177, Fluke 179, Fluke 333, Fluke 334, Fluke 335, Fluke 336, Fluke 337, Fluke 345, Fluke 373, Fluke 374 FC, Fluke 375 FC, Fluke 376 FC, Fluke 381, Fluke 705, Fluke 707, Fluke 707Ex, Fluke 709, Fluke 709H, Fluke 712 RTD, Fluke 715, Fluke 724, Fluke 787, Fluke 789, Fluke 83V, Fluke 87V, Fluke 902 FC, Fluke 902, Fluke T5-H5-1AC, Fluke T+ CAN, Fluke T+, Fluke T+PRO CAN, Fluke T+PRO, T5-1000 Kit, Fluke T5-600, Fluke T5-1000 & Fluke T+PRO/1AC CAN KIT, Inhalt=One Pair Probes, Sicherheitskategorie=CAT II 1 kV Weitere Informationen: | | Ursprungsland: | US | Höhe: | 40 mm | Nettogewicht: | 48 g | Tiefe: | 230 mm | Bruttogewicht: | 48 g | Breite: | 102 mm | MERCATEO_WA_NR: | 9030900000 |
|