Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...


Menge:  Stück  
Produktinformationen
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Samsung Galaxy Book S NP767XCM-K01DE laptop Netbook 33,8 cm (13.3") Touchscreen Full HD Intel Core with Intel Hybrid Technology i5-L16G7 8 GB LPDDR4x-SDRAM 256 GB Flash Wi-Fi 6 ...
Artikel-Nr.:
     C1134D-NP767XCM-K01DE
Hersteller:
     Samsung
Herst.-Nr.:
     NP767XCM-K01DE
EAN/GTIN:
     8806090480577
Suchbegriffe:
2-in-1 Laptop
2-in-1 Notebook
2-in-1 Tablet
2in1 Laptop
Ein neuer mobiler Galaxy-PC
Das neue Samsung Galaxy Book S kombiniert die Vorteile eines Smartphones mit der Vielseitigkeit eines Notebooks – ultraleicht, schnell, im Handumdrehen eingeschaltet, mit berührungssensitivem Touchdisplay und mit ausdauernder Akku-Power, damit du unterwegs mit rasantem Wi-Fi 6 einfach viel erledigen kannst.

Leicht für hohe Mobilität
Mit dem Galaxy Book S bist du ultraleicht unterwegs und kannst dich dank der robusten Bauweise in fast jeder Situation auf dein Gerät verlassen. Dank des 11,8 mm schlanken Gehäuses und einem Gewicht unter einem Kilogramm, kannst du das Galaxy Book S überall hin mitnehmen, während das bewährte Notebook-Design genug Stabilität für stundenlanges Tippen bietet.

Energie für deinen Tag
Mit dem Galaxy Book S kannst du richtig lange draußen bleiben. Denn der 42 Wattstunden Akku bietet dir eine lange Akkulaufzeit mit einer einzigen Ladung. Verbringe viele Stunden mit einem Serienmarathon oder widme dich fokussiert deiner Arbeit, ohne Ausschau nach der nächsten Steckdose zu halten.

Gezieltes Lernen auch Zuhause
Mit dem Galaxy Book S kannst du dich auch Zuhause gut auf bevorstehende Prüfungen vorbereiten: Egal ob für Online-Kurse, Recherchen, Downloads von Lernmaterialien oder zum Upload von Hausarbeiten – das Galaxy Book S ist für dich da, damit du dich voll und ganz aufs Lernen konzentrieren kannst.

Ein brillant helles Display
Egal ob du Zuhause bist oder unter der prallen Sonne arbeitest: Mit dem Galaxy Book S kannst du kristallklare und helle Bilder genießen. Das Touch-Display lässt sich komfortabel bedienen und kann im Outdoor-Mode (Fn+O) auf Helligkeitswerte von bis zu 600 Nits eingestellt werden.

In kurzer Zeit aufgeladen
Dein Galaxy Book S kannst du ganz einfach mit einem USB Typ-C-Adapter aufladen, sodass du keine anderen großen Ladegeräte mitnehmen musst. Mit dem weit verbreiteten Ladestandard USB Typ-C kannst du dein Galaxy Book S jederzeit komfortabel an einer Steckdose mit neuer Energie versorgen.

Willkommen im Galaxy-Universum
Freue dich auf eine nahtlose Verbindung zwischen deinem kompatiblen Smartphone und dem Galaxy Book S. Erhalte Benachrichtigungen vom Smartphone, plane deine Fahrt zum Flughafen und schreibe Nachrichten auf der komfortablen Tastatur – und du musst keine Fotos bei E-Mail an dich selbst versenden. Die „Ihr Smartphone”-App ermöglicht es dir, viele wichtigen Inhalte deines Smartphones auf deinem Galaxy Book S abzurufen.

Zusammen einfach produktiv sein
In Verbindung mit Microsoft Teams bietet das Galaxy Book S jede Menge Features, damit dein Team auch im Home Office produktiv bleiben kann. Tauscht eure Ideen in Team Chats oder Online Meetings aus oder erstellt und präsentiert Dokumente, die ihr anschließend in Echtzeit gemeinsam bearbeiten könnt.

Anmelden beim Einschalten
Mit nur einem Knopfdruck gestartet und eingeloggt – in der Powertaste ist auch ein Fingerabdruckscanner integriert, damit du dein Galaxy Book S schnell starten und dich gleichzeitig ganz komfortabel anmelden kannst.
Weitere Informationen:
Eingebaute Grafikadapter:
Ja
Separates Grafikkartenmodell:
Nicht verfügbar
Eingebautes Grafikkartenmodell:
Intel® UHD Graphics
Hersteller der eingebauten GPU:
Intel
On-Board-Grafikadapterfamilie:
Intel® UHD Graphics
Gesamtspeicherkapazität:
256 GB
Speichermedien:
Flash
Flash-Speicher:
256 GB
Speichermedium-Schnittstelle:
Flash
Integrierter Kartenleser:
Ja
Intel® VT-x mit Extended Page Tables (EPT):
Ja
Intel® 64:
Ja
Execute Disable Bit:
Ja
Leerlauf Zustände:
Ja
CPU Konfiguration (max):
1
Intel® Virtualisierungstechnik für direkte I/O (VT-d):
Ja
Intel® Secure Boot:
Ja
Intel® Virtualization Technologie (VT-X):
Ja
Batteriekapazität:
42 Wh
Produkttyp:
Netbook
Produktfarbe:
Gold
Formfaktor:
Klappgehäuse
Anzahl eingebauter Lautsprecher:
4
Lautsprecher Hersteller:
AKG
Lautsprecherleistung:
1.2 W
Eingebautes Mikrofon:
Ja
Frontkamera:
Ja
Auflösung Frontkamera (numerisch):
1 MP
Eingabegerät:
Clickpad
Speicherkapazität:
8 GB
RAM-Speicher maximal:
8 GB
Interner Speichertyp:
LPDDR4x-SDRAM
Memory Formfaktor:
On-board
Gewicht:
950 g
Breite:
305.2 mm
Tiefe:
203.2 mm
Höhe (vorne):
6.2 mm
Netzteilstärke:
25 W
Installiertes Betriebssystem:
Windows 10 Home
vorinstallierte Software:
Link Sharing, Live Message, Live Wallpaper, McAfee Live Safe (60 Tage kostenlos), Samsung Gallerie, Quick Search, Samsung DeX, Samsung Flow, Samsung Notes, Samsung Recovery, Samsung Einstellungen, Studio Plus, Samsung Update, teamPL
Top WLAN-Standard:
Wi-Fi 6 (802.11ax)
WLAN-Standards:
Wi-Fi 6 (802.11ax)
Bluetooth:
Ja
Bildschirmdiagonale:
13.3 "
Display-Auflösung:
1920 x 1080 Pixel
Touchscreen:
Ja
Art des Touchscreens:
Kapazitiv
HD-Typ:
Full HD
LED-Hintergrundbeleuchtung:
Ja
Prozessorfamilie:
Intel Core with Intel Hybrid Technology
Prozessorhersteller:
Intel
Prozessor:
i5-L16G7
Prozessor-Taktfrequenz:
1.4 GHz
Prozessor Boost-Frequenz:
3 GHz
Anzahl Prozessorkerne:
5
Prozessor-Cache:
4 MB
USB 3.2 Gen 1 (3.1 Gen 1) Anzahl der Anschlüsse vom Typ C:
2
Kombinierter Kopfhörer-/Mikrofon-Anschluss:
Ja
Die Konditionen im Überblick1
Lieferzeit
Lagerstand
Preis
ab € 596,15*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 670,12*
€ 797,44
pro Stück
ab 2 Stück
€ 661,50*
€ 787,19
pro Stück
ab 5 Stück
€ 647,07*
€ 770,01
pro Stück
ab 10 Stück
€ 630,85*
€ 750,71
pro Stück
ab 500 Stück
€ 596,15*
€ 709,42
pro Stück
Zubehör
Folgendes Zubehör führen wir in unserem Sortiment:
Art
Bild
Artikel
Hersteller/-Nr.
Preis
Zubehör
Neomounts by Newstar
NSLS075BLACK
ab € 11,45*
Zubehör
Neomounts by Newstar
NSLS100
ab € 39,91*
Zubehör
Neomounts by Newstar
NSLS050
ab € 45,08*
Zubehör
Neomounts by Newstar
NOTEBOOK-D100
ab € 61,54*
Zubehör
R-Go Tools
RGORIATBL
ab € 21,13*
Zubehör
R-Go Tools
RGORISTBL
ab € 31,93*
Zubehör
R-Go Tools
RGOCOUKWDBL
ab € 34,58*
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.