| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-211240 Herst.-Nr.: 211240 EAN/GTIN: 4004338211240 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | As plastic diffuses and the plasticisers in the material are gradually lost over time, the plastic will become rough and dry. We therefore recommend that you place the tool in water over night the day before it is used. Drive-in tool, for fence post spikes 90 x 90 mm, 100 x 100 mm and 100 mm Ø, Material: plastic, impact resistant, Height: 170 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 39259080000 | Dimension a 1 meaning: | Height | Dimension a 1: | 170 mm | Weight per UQ (kg): | 0.62 kg | Article no. with space: | 21124 0 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |