| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-770136 Herst.-Nr.: 770136 EAN/GTIN: 4004338770136 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | When folded down, the height above the ground is 100 mm. Parking hoop Stoppy II, foldable, Material: raw steel, Surface: hot-dip galvanised passivated with four red, reflecting rings, for setting in concrete, triangle lock without triangular key, Post: 70 x 70 mm, eye-Ø: 48 mm, Height above ground: 450 mm, Width: 750 mm, Ground plate: 160 x 100 mm, No. of holes: 4, Hole: Ø9 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 73269098900 | Dimension d 1 meaning: | Width | Dimension d 1: | 750 mm | Dimension c 1 meaning: | Height above ground | Dimension c 1: | 450 mm | Dimension b Ø meaning: | eye-Ø | Dimension b-Ø: | 48 mm | Dimension a 2: | 70 mm | Dimension a 1: | 70 mm | Hole-Ø 1: | 9 mm | Weight per UQ (kg): | 13.959 kg | Ground plate 2: | 100 mm | Ground plate 1: | 160 mm | Article no. with space: | 77013 6 | No. of holes 1: | 4 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |