Kategorien
Mein Mercateo
Anmelden / Registrieren
Warenkorb
 
 

Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber


Menge:  Stück  
Produktinformationen
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Dometic CFX3 55 Kühlbox 48 l Elektro Schwarz, Silber
Artikel-Nr.:
     CIDE1-79255834
Hersteller:
     Dometic
Herst.-Nr.:
     9600025328
EAN/GTIN:
     4015704280029
Suchbegriffe:
Elektro-Kühlbox
Elektrokühlbox
elektrische Kühlbox
Gefrier-Schrank
THE POWER TO BE PRESENT
With the Dometic CXF3, you have control of your outdoor experiences like never before. The CFX3 gives you the power to change your state of mind and put your well-being first. On-road, off-road, outback or in the backyard, your ordinary and extraordinary adventures will be fueled by fresher, safer food, less waste and more confidence, giving you the power to be present in any moment.

USER-FRIENDLY INTERFACE
Weatherproof high-resolution user interface displays operating status

RUGGED CONSTRUCTION
ExoFrame construction protects the unit from damage

EFFICIENT POWER CONSUMPTION
Optimized VMSO3 Compressor cooling technology

FLEXIBLE POWER OPTIONS
Powered by AC, DC and solar

CONVENIENT CFX3 APP
Temperature control and performance monitoring via CFX3 App

EASY TO CARRY
Strong aluminum alloy carry handles

EXPERIENCE THE DOMETIC CFX3
On-road, off-road, on the water or anywhere you want to enjoy fresh food and cold drinks. Explore how the Dometic CFX3 is as versatile as you and your next adventure.

MAXIMUM EFFICIENCY AND CAPACITY
You can store an incredible amount of fresh food and drinks in the Dometic CFX3 thanks to the internal compartment design. The CFX3 eliminates the dairy compartment, which means more room for all your favorite foods. Choose how you organize the space with a removable wire divider and enjoy a more even distribution of cool air with the extended evaporator, now on all inner walls of the unit.

TRACK COOLER PERFORMANCE WHEREVER YOU ARE
The CFX3 app provides a whole new level of control and connectivity. Download it for free in the App Store or Google Play Store, and connect to your powered cooler via your smartphone. Control and monitor the temperature of the cooler remotely, whether it’s from the front seat of your vehicle or in bed after a long day of exploring. Thanks to our user-friendly interface, it’s easier than ever to track the cooling status of your CFX3. If you happen to leave the lid of your CFX3 open, the app will send you a notification telling you to close the lid. While powered, the app keeps detailed records of the temperature and power consumption history, so you know your limits on your next journey. Keep food fresh. Go and explore. Enjoy peace of mind.

DIGITAL DISPLAY FOR EASY COOLER MANAGEMENT
The CFX3 series features an easy to read high-resolution color display panel which states the temperature and status of the cooler. Several protection systems are built into the display, including a scratch-resistant cover and IP65 rated housing to protect against dust and water splashes, so you can feel confident wherever you go. The upgraded USB port is now located in the display panel for a faster and more ergonomic way to charge your portable devices. The intuitive user-interface displays the voltage, Bluetooth/WiFi connection status and temperature in colorful graphics. The operating settings of your cooler can be adjusted at the press of a button with a simple menu.

YEARS OF INNOVATION FOR COOLING PERFECTION
Take control of outdoor adventures like never before with the Dometic CFX3 55. Enjoy fresher food at your fingertips thanks to Dometic’s market leading VMSO3 variable speed compressor with optimized software for better cooling, freezing and power consumption. The CFX3 features durable fender frames that protect the edges of the cooler, making it ideal for rugged trips. Strong, spring-loaded aluminum handles make it easy to lift and carry. Set the cooling temperature of your CFX3 on the TFT display screen and pack all your favorite foods. Download the CFX3 app and roam free from worry. Once your CFX3 is connected through your phone, you can set the ideal temperature, and get a detailed history of energy and temperatures. We also offer a range of accessories to get the most out of your cooler, including a durable insulated protective cov

DIGITALES DISPLAY ZUR EINFACHEN STEUERUNG
Die CFX3-Serie verfügt über ein leicht ablesbares HD-Farbdisplay, auf dem die Temperatur und der Betriebszustand Ihrer Kühlbox angezeigt werden. In das Display sind verschiedene Schutzsysteme eingebaut, darunter eine kratzfeste Abdeckung und ein IP65-zertifiziertes Gehäuse zum Schutz vor Staub und Wasserspritzern – für ein sicheres Gefühl in jeder Umgebung. Der aktualisierte USB-Anschluss befindet sich jetzt im Display. So können Sie Ihre tragbaren Geräte noch schneller und ergonomischer aufladen. Die intuitive Benutzeroberfläche zeigt die Betriebsspannung, den Status der Bluetooth-/WLAN-Verbindung sowie die Temperatur mit farbiger Grafik an. Die Betriebseinstellungen Ihrer Kühlbox können in einem einfachen Menü auf Knopfdruck angepasst werden.

EXPERTISE, ERFAHRUNG UND INNOVATION FÜR PERFEKTE KÜHLLÖSUNGEN
Outdoor-Abenteuer wie nie zuvor – mit der Dometic CFX3 55. Ab sofort sind frische Lebensmittel immer griffbereit – dank des marktführenden Kompressors VMSO3 mit Drehzahlregulierung und optimierter Software zum besseren Kühlen und Einfrieren sowie einem geringeren Stromverbrauch. Die CFX3 verfügt über strapazierfähige Schutzrahmen, die die Kanten der Kühlbox schützen, sodass sie sich auch für anspruchsvolle Expeditionen eignet. Durch stabile, federbetriebene Aluminiumgriffe ist sie einfach anzuheben und zu transportieren. Stellen Sie die Kühltemperatur Ihrer CFX3 auf dem TFT-Display ein und packen Sie Ihr Lieblingsessen ein. Laden Sie die CFX3-App herunter und genießen Sie die Freiheit auf Reisen. Sobald die CFX3 über Ihr Mobiltelefon verbunden ist, können Sie die ideale Temperatur einstellen und erhalten einen detaillierten Überblick über Stromverbrauch und Temperaturen. Unsere vielseitigen Zubehörteile, z. B. eine Isolier- und Schutzhülle, sind die perfekte Ergänzung für Ihre Kühlbox.
Weitere Informationen:
Merkmale
Fassungsvermögen
48 l
Kältemittelart
R134a
Klimaklasse
N-T
Zertifizierung
CB, RCM
Lieferumfang
Betriebsanleitung
Ja
Design
Produktfarbe
Schwarz, Silber
Gehäusematerial
Kunststoff
Isolationsmaterial
Polyurethan (PU)
Tragbar
Ja
Anzahl der Kammern
1
Scharnierdeckel
Ja
Tragegriff(e)
Ja
Display
LCD
USB Anschluss
Ja
Verpackungsdaten
Verpackungsbreite
763 mm
Verpackungstiefe
498 mm
Verpackungshöhe
523 mm
Paketgewicht
25500 g
Gewicht und Abmessungen
Breite
720 mm
Tiefe
455 mm
Höhe
480 mm
Gewicht
20400 g
Energie
Energiequelle
Elektro
AC, Gleichstrom
AC Eingangsspannung
100 - 240 V
DC input Spannung
12 - 24 V
Laden per USB
Ja
Sonstige Funktionen
Energieeffizienzklasse (alt)
A++
Die besten Konditionen aller 4 Angebote im Überblick1
Lieferzeit
Lagerstand
Preis
auf Lager auf Lager
ab € 693,28*
  
Preis gilt ab 500 Stück
Konditionen selbst auswählen
Artikel empfehlenArtikel merken
Staffelpreise
Bestellmenge
Netto
Brutto
Einheit
1 Stück
€ 801,06*
€ 953,26
pro Stück
ab 2 Stück
€ 792,73*
€ 943,35
pro Stück
ab 5 Stück
€ 760,59*
€ 905,10
pro Stück
ab 10 Stück
€ 734,94*
€ 874,58
pro Stück
ab 500 Stück
€ 693,28*
€ 825,00
pro Stück
* Preise mit Sternchen sind Nettopreise zzgl. gesetzlich gültiger MwSt.
UVP bedeutet „Unverbindliche Preisempfehlung“
Unser Angebot richtet sich ausschließlich an Unternehmen, Gewerbetreibende und Freiberufler.