Panasonic TOUGHBOOK 55, 35,5cm (14''), FR-Layout, USB, USB-C, RS232, BT, Ethernet, WLAN, SSD, Win. 11 Pro, Notebook, Semi Rugged, Bildschirmdiagonale: 35,5cm (14''), 1366x768 Pixel, Tastenfeld (FR-Layout), Webcam (2MP), USB (3x), USB-C, RS232, Bluetooth, Ethernet, WLAN (Wi-Fi 6), Audio, VGA, HDMI, Micro SD-Slot, Intel Core i5 vPro, 2,4GHz, RAM: 8GB, SSD: 512GB, Win, 11 Professional, inkl.: Akku, 6500mah, IP53 Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Bilddiagonale (Zoll): | 14 " | CPU: | Core i5 | Hauptspeicher: | 8 GB | Festplatte: | 512 GB | Betriebssystem: | Windows 11 Professional |
|