| ![](/p.gif) |
![](/p.gif) |
| Artikel-Nr.: C709-113025 Herst.-Nr.: 113025 EAN/GTIN: 4004338113025 |
| |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | Window bolt with knob handle, Material: raw steel, Surface: galvanised, thick-film passivated, type: straight, with attached staple, Plate length: 100 mm, Plate width: 30 mm, Slide width: 11.5 mm, Loop width: 13 mm, Loop length: 38 mm, No. of holes: 6 / 2, Hole: Ø3.5 / Ø3.3 mm Weitere Informationen: ![](/p.gif) | ![](/p.gif) | Customs-tarif-no.: | 83024150000 | Dimension e 1 meaning: | Loop length | Dimension e 1: | 38 mm | Dimension d 1 meaning: | Loop width | Dimension d 1: | 13 mm | Dimension c 1 meaning: | Slide width | Dimension c 1: | 11.5 mm | Dimension b 1 meaning: | Plate width | Dimension b 1: | 30 mm | Dimension a 1 meaning: | Plate length | Dimension a 1: | 100 mm | Hole-Ø 2: | 3.3 mm | Hole-Ø 1: | 3.5 mm | Weight per UQ (kg): | 0.077 kg | Extension length 1: | 29 mm | Article no. with space: | 11302 5 | No. of holes 2: | 2 | No. of holes 1: | 6 |
|
| ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
![](/p.gif) | | ![](/p.gif) | ![](/p.gif) |
| |